Shop All Timing Belts
B B Manufacturing
12T10/250, Timing Belt, Polyurethane, Steel
Mfr # 12T10/250
Zoro # G105356870
product price: $10.49
/ea
Sold in multiples of 5 for $52.45
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 25
- Weight 0.032 lbs
- Material Polyurethane
- Pitch Length 9.843 inch
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 12T10/250
- Zoro # G105356870
- UPC # 195057614956
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 9.843 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 25 |
Item | Timing Belt |
Weight | 0.032 lbs |
Material | Polyurethane |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3400x12)
- GLOBAL GSC-150-Z Set Screw Collar (GSC-150-Z)
- LENZ Internally Mounted Tank Strainers: 3.1 in. Overall Length, 5 GPM, 1/2 NPT Port (221253)
- FESTO Push-In Fitting QB-1/2-3/8-U (QB-1/2-3/8-U)
- B B MANUFACTURING 474-3M-09, Timing Belt, Neoprene, Fiberglass (474-3M-09)
- B B MANUFACTURING 252-3M-09, Timing Belt, Neoprene, Fiberglass (252-3M-09)
- B B MANUFACTURING 1600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (1600-8MX-12)
- B B MANUFACTURING LL5M25, Timing Belt, Neoprene, Fiberglass (LL5M25)
- B B MANUFACTURING 575-5M-25, Timing Belt, Neoprene, Fiberglass (575-5M-25)
- B B MANUFACTURING 2310-14M-55, Timing Belt, Neoprene, Fiberglass (2310-14M-55)
- B B MANUFACTURING 345-3M-06, Timing Belt, Neoprene, Fiberglass (345-3M-06)
- B B Manufacturing Timing Belts