Shop All Spur Gears
B B Manufacturing
12T0.8P20M6P3, Gear, Plastic
Mfr # 12T0.8P20M6P3
Zoro # G105366534
product price: $2.69
/ea
Sold in multiples of 24 for $64.56
$64.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 9.6 inch
- Face Width (In.) 0.157 inch
- Number of Teeth 12
- Bore Dia. (In.) 3.0 mm
- Outside Dia. (In.) 0.441 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 12T0.8P20M6P3
- Zoro # G105366534
- UPC # 195057677708
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 9.6 inch |
Face Width (In.) | 0.157 inch |
Bore Dia. (In.) | 3.0 mm |
Outside Dia. (In.) | 0.441 inch |
Hub Dia. (In.) | 6 inch |
Height | 9 inch |
Length | 1 inch |
Width | 6 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 12 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.002 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (40-1NP OSL)
- D&D Belt, VS, 1.437 x 38in OC (2322V373)
- AIGNEP USA Male Branch Tee, 1/8 In, Tube x MNPT, PK10 (88210-02-02)
- SMC Vacuum Buffer, Non-Rotating, 145mm (ZPB2K50-B5)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 42T24P20-6P4, Gear, Plastic (42T24P20-6P4)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- BOSTON GEAR WormGear, 8DP, 14.5PA, 80Teeth, RH, Bronze (GB1074A)
- B B Manufacturing Spur Gears