Shop All Timing Belt Pulleys
B B Manufacturing
12MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized
Mfr # 12MP037-6CA1
Zoro # G105355675
Sold in multiples of 7 for $78.05
$78.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/8 inch
- Outside Dia. - Timing Belt Pulleys 0.286 inch
- Width 0.625 inch
- Bore Type Finished Bore
- Flange Dia. (In.) 0.48 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 12MP037-6CA1
- Zoro # G105355675
- UPC # 195057000797
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.286 inch |
Width | 0.625 inch |
Flange Dia. (In.) | 0.48 inch |
Pitch Dia. (In.) | 0.306 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 1 |
Number of Teeth | 12 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Room Air Conditioner Motor, 1/4 HP, 1625 RPM, 115V, OAO, 48Y Frame (DSB1024)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (218-362)
- GAST Felt Spacer B344A (B344A)
- ZORO SELECT AX48 Cogged V-Belt, 1 Ribs (46U041)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B Manufacturing Timing Belt Pulleys