Shop All Timing Belt Pulleys
B B Manufacturing
12MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 12MP025M6CA3
Zoro # G505355695
product price: $9.73
/ea
Sold in multiples of 8 for $77.84
$77.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3.0 mm
- Outside Dia. - Timing Belt Pulleys 0.286 inch
- Setscrew 1
- Width 0.625 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 12MP025M6CA3
- Zoro # G505355695
- UPC # 195057004504
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.286 inch |
Width | 0.625 inch |
Pitch Dia. (In.) | 0.306 inch |
Flange Dia. (In.) | 0.48 inch |
Details
Setscrew | 1 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 12 |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CR2C-075-S Two-Piece Clamping Collar (CR2C-075-S)
- SKF SKF 5203 2RS TN9 H503, Double Row Ball Bearings (5203 2RS TN9 H503)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6316 2RS C3)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54201)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B Manufacturing Pulleys & Sheaves