Shop All Timing Belt Pulleys
B B Manufacturing
12MP025-DFP0, Timing Pulley, Plastic
Mfr # 12MP025-DFP0
Zoro # G705355785
product price: $5.17
/ea
Sold in multiples of 10 for $51.70
$51.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/32 inch
- Outside Dia. - Timing Belt Pulleys 0.286 inch
- Pitch Dia. (In.) 0.306 inch
- Width 6 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 12MP025-DFP0
- Zoro # G705355785
- UPC # 195057189706
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/32 inch |
Outside Dia. - Timing Belt Pulleys | 0.286 inch |
Pitch Dia. (In.) | 0.306 inch |
Width | 6 inch |
Flange Dia. (In.) | 0.47 inch |
Height | 9 inch |
Length | 1 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Polycarbonate |
Item | Timing Belt Pulley |
Number of Teeth | 12 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.004 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-13)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (31LH71)
- ALEMITE Grease Fitting Drive Type, 1/4" Drive (A1743)
- CLIMAX METAL PRODUCTS LC-100 Lightweight Set Screw Collar (LC-100)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B Manufacturing Timing Belt Pulleys