Shop All Timing Belt Pulleys
B B Manufacturing
12MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 12MP012M6CA3
Zoro # G405355153
Sold in multiples of 7 for $69.79
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3.0 mm
- Outside Dia. - Timing Belt Pulleys 0.286 inch
- Pitch Dia. (In.) 0.306 inch
- Material Aluminum
- Width 0.625 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 12MP012M6CA3
- Zoro # G405355153
- UPC # 195057001121
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.286 inch |
Pitch Dia. (In.) | 0.306 inch |
Width | 0.625 inch |
Flange Dia. (In.) | 0.48 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 12 |
Setscrew | 1 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 5-5/8 In. L (M20-250-6)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3546, 1HP, 1765RPM, 3PH, 60HZ, 56C, 3524M, TEFC, F1, N (VEM3546)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Alum (SP-28-A)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-03A)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B Manufacturing Timing Belt Pulleys