Shop All Timing Belt Pulleys
B B Manufacturing
12LF050X1/2, Timing Pulley, Steel, Black Oxide
Mfr # 12LF050X1/2
Zoro # G005355348
product price: $22.19
/ea
Sold in multiples of 3 for $66.57
$66.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 1.402 inch
- Pitch Dia. (In.) 1.432 inch
- Width 2 inch
- Setscrew 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 12LF050X1/2
- Zoro # G005355348
- UPC # 195057624573
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 1.402 inch |
Pitch Dia. (In.) | 1.432 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.656 inch |
Length | 3 inch |
Height | 2 inch |
Overall Length | 1.25 inch |
Details
Setscrew | 1 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Number of Teeth | 12 |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 0.395 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Plastic (H11-30-44)
- CHICAGO RAWHIDE Small Bore Seals (15120)
- BANDO 5M Ht Timing Belt, 635-5M-15 (635-5M-15)
- FOSTER Safety Vent Socket, 210 Series, 1/4"MPT (210-3103)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 20XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA4)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B Manufacturing Timing Belt Pulleys