Shop All Timing Belt Pulleys
B B Manufacturing
12L075-6FS5, Timing Pulley, Steel, Black Oxide
Mfr # 12L075-6FS5
Zoro # G705355501
product price: $16.99
/ea
Sold in multiples of 4 for $67.96
$67.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.402 inch
- Flange Dia. (In.) 1.656 inch
- Number of Teeth 12
- Width 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 12L075-6FS5
- Zoro # G705355501
- UPC # 195057625655
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.402 inch |
Flange Dia. (In.) | 1.656 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.432 inch |
Length | 3 inch |
Height | 2 inch |
Overall Length | 1.5 inch |
Details
Number of Teeth | 12 |
Material | Steel |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 0.52 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (VCJT 1 1/4S)
- NTN Taper Roller Bearing Cup, 2 19/32in Bore (2720)
- GATES 864 mm Outside Length, 13 mm Top Width, 1 Ribs (4L340K)
- CLEVITE CB-663P Rod Bearing Set (CB-663P)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B Manufacturing Pulleys & Sheaves