Shop All Timing Belt Pulleys
B B Manufacturing
12L050M6FA10, Timing Pulley
Mfr # 12L050M6FA10
Zoro # G405356112
product price: $15.99
/ea
Sold in multiples of 4 for $63.96
$63.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 10.0 mm
- Outside Dia. - Timing Belt Pulleys 1.402 inch
- Number of Teeth 12
- Width 1.75 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 12L050M6FA10
- Zoro # G405356112
- UPC # 195057206809
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 10.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.402 inch |
Width | 1.75 inch |
Pitch Dia. (In.) | 1.432 inch |
Details
Number of Teeth | 12 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE J18796(N) Replacement Belt, B73 (B73)
- FESTO Filter Regulator LFR-D-MINI (LFR-D-MINI)
- PLEWS Amflo Brass 1/4 in. I/M Style Coupler 1/4 in. Male 1 pc (C21B)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 6RZ10, Pressure Line, 10 micron (ZX-6RZ10)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- TB WOODS Timing Pulley, 84L075-SD (84L075)
- B B Manufacturing Timing Belt Pulleys