Shop All Timing Belt Pulleys
B B Manufacturing
12L050-6FS5, Timing Pulley, Steel, Black Oxide
Mfr # 12L050-6FS5
Zoro # G305356113
Sold in multiples of 5 for $74.15
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.402 inch
- Pitch Dia. (In.) 1.432 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 1.656 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 12L050-6FS5
- Zoro # G305356113
- UPC # 195057624344
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.402 inch |
Pitch Dia. (In.) | 1.432 inch |
Flange Dia. (In.) | 1.656 inch |
Width | 1.75 inch |
Overall Length | 1.25 inch |
Length | 9 inch |
Height | 1.75 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 12 |
Material | Steel |
Finish | Black Oxide |
Weight | 0.428 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Filter (TF060504AV)
- PIX Belt, XPZ Cogged, 10 x 1037mm LP (XPZ1037)
- LPS Dry Moly Lubricant, Aerosol Can, 16 Oz. (02516)
- CLIMAX METAL PRODUCTS 1C-031-S One-Piece Clamping Collar (1C-031-S)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- B B Manufacturing Pulleys & Sheaves