Shop All Timing Belts
B B Manufacturing
12AT5/1380, Timing Belt, Polyurethane, Steel
Mfr # 12AT5/1380
Zoro # G605354239
product price: $29.79
/ea
Sold in multiples of 2 for $59.58
$59.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Gearbelt Type Single Sided
- Width 6 inch
- Number of Teeth 276
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 12AT5/1380
- Zoro # G605354239
- UPC # 195057710832
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 54.331 inch |
Length | 1 inch |
Details
Material | Polyurethane |
Gearbelt Type | Single Sided |
Number of Teeth | 276 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Weight | 0.111 lbs |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-20 (880-8MGT-20)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H9CP)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 3 In, SS (C-300-S)
- BUYERS PRODUCTS Hydraulic Motor With 4-Bolt Mount/NPT Threads And 22.6 Cubic Inches Displacement (CM084P)
- B B MANUFACTURING 16T5/545, Timing Belt, Polyurethane, Steel (16T5/545)
- B B MANUFACTURING 25T10/1420, Timing Belt, Polyurethane, Steel (25T10/1420)
- B B MANUFACTURING 54MXL019G, Timing Belt, Neoprene, Fiberglass (54MXL019G)
- B B MANUFACTURING 295-5M-09, Timing Belt, Neoprene, Fiberglass (295-5M-09)
- B B MANUFACTURING 339-3M-09, Timing Belt, Neoprene, Fiberglass (339-3M-09)
- B B MANUFACTURING 1000-5M-06, Timing Belt, Neoprene, Fiberglass (1000-5M-06)
- D&D Belt, VS, 1.437 x 60.8in OC (2322V601)
- B B Manufacturing Timing Belts