Shop All Timing Belts
B B Manufacturing
1280-8M-85, Timing Belt, Neoprene, Fiberglass
Mfr # 1280-8M-85
Zoro # G305353969
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Material Neoprene
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight 1.5 lbs
- Pitch Length 50.394 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1280-8M-85
- Zoro # G305353969
- UPC # 195057030732
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 50.394 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Gearbelt Type | Single Sided |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.5 lbs |
Standards | ISO 9001:2015 |
Number of Teeth | 160 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 4000 Series (4050-4)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 52A (KDRF4H)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- B B MANUFACTURING 10T2.5/500, Timing Belt, Polyurethane, Steel (10T2.5/500)
- B B MANUFACTURING 1800-8M-30, Timing Belt, Neoprene, Fiberglass (1800-8M-30)
- B B MANUFACTURING 425-5M-15, Timing Belt, Neoprene, Fiberglass (425-5M-15)
- B B MANUFACTURING 16AT5/280, Timing Belt, Polyurethane, Steel (16AT5/280)
- B B MANUFACTURING LL3M06, Timing Belt, Neoprene, Fiberglass (LL3M06)
- B B MANUFACTURING 880-8M-85, Timing Belt, Neoprene, Fiberglass (880-8M-85)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHG6)
- B B Manufacturing Timing Belts