Shop All Timing Belts
B B Manufacturing
1280-8M-30, Timing Belt, Neoprene, Fiberglass
Mfr # 1280-8M-30
Zoro # G105354012
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.535 lbs
- Gearbelt Type Single Sided
- Width 6 inch
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1280-8M-30
- Zoro # G105354012
- UPC # 195057024878
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 50.394 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Weight | 0.535 lbs |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 160 |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Steel (SP-44-F)
- MILTON Leader Hose, 1/2" X 3ft (2780-3LH)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- DYNABRADE Housing for 05027/04124 20,000 RPM (05034)
- B B MANUFACTURING 600-3P-09, Timing Belt, Neoprene, Fiberglass (600-3P-09)
- B B MANUFACTURING 1100-5M-15, Timing Belt, Neoprene, Fiberglass (1100-5M-15)
- B B MANUFACTURING 1600-8M-85, Timing Belt, Neoprene, Fiberglass (1600-8M-85)
- B B MANUFACTURING 360-5M-15, Timing Belt, Neoprene, Fiberglass (360-5M-15)
- B B MANUFACTURING 200-5M-15, Timing Belt, Neoprene, Fiberglass (200-5M-15)
- B B MANUFACTURING 1224-8MX-21, Timing Belt, Polyurethane, Carbon Tensile (1224-8MX-21)
- B B MANUFACTURING LL5M15, Timing Belt, Neoprene, Fiberglass (LL5M15)
- B B Manufacturing Power Transmission Belts