Shop All Timing Belts
B B Manufacturing
1280-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 1280-8M-20
Zoro # G705353682
Sold in multiples of 2 for $72.38
$72.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 160
- Width 6 inch
- Gearbelt Type Single Sided
- Height 9 inch
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 1280-8M-20
- Zoro # G705353682
- UPC # 195057987517
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 50.394 inch |
Length | 1 inch |
Details
Number of Teeth | 160 |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Material | Neoprene |
Weight | 0.35 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Camrol Crowned Metric Cam Follower, MCFR 22 S (MCFR 22 S)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- SPEEDAIRE Furnas to Condor P/S Kit (CW210400SJ)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 3/8" Female Pipe, Straight (6405-08-06-O)
- B B MANUFACTURING 16T10/530, Timing Belt, Polyurethane, Steel (16T10/530)
- B B MANUFACTURING 312-3M-15, Timing Belt, Neoprene, Fiberglass (312-3M-15)
- B B MANUFACTURING 3500-14M-55, Timing Belt, Neoprene, Fiberglass (3500-14M-55)
- B B MANUFACTURING 160XL019G, Timing Belt, Neoprene, Fiberglass (160XL019G)
- B B MANUFACTURING 2450-14M-85, Timing Belt, Neoprene, Fiberglass (2450-14M-85)
- B B MANUFACTURING 600-8M-20, Timing Belt, Neoprene, Fiberglass (600-8M-20)
- DAYTON Gearbelt, HT, 110 Teeth, Length 880 mm (1LVR7)
- B B Manufacturing Power Transmission Belts