Shop All Timing Belts
B B Manufacturing
1270-5M-25, Timing Belt, Neoprene, Fiberglass
Mfr # 1270-5M-25
Zoro # G505352977
product price: $43.19
/ea
Sold in multiples of 2 for $86.38
$86.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
- Standards ISO 9001:2015
- Number of Teeth 254
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1270-5M-25
- Zoro # G505352977
- UPC # 195057985346
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 50 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Standards | ISO 9001:2015 |
Number of Teeth | 254 |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Weight | 0.28 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 12 L, PK50 (5050016)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP6058)
- DIXON Series 1-Miniature Regulator, 1/4" (R07-200R)
- ENERPAC PACG3002SB, Turbo II Air Hydraulic Pump, Remote Valve Mount, 180 in3/min Oil Flow at 100 psi (PACG3002SB)
- B B MANUFACTURING 280DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (280DXL037G)
- B B MANUFACTURING 150XL037G, Timing Belt, Neoprene, Fiberglass (150XL037G)
- B B MANUFACTURING 384-3M-15, Timing Belt, Neoprene, Fiberglass (384-3M-15)
- B B MANUFACTURING 320-5M-09, Timing Belt, Neoprene, Fiberglass (320-5M-09)
- B B MANUFACTURING 472-8M-30, Timing Belt, Neoprene, Fiberglass (472-8M-30)
- B B MANUFACTURING 285L050G, Timing Belt, Neoprene, Fiberglass (285L050G)
- CARLISLE 320H100 Synchro-Cog Timing Belt (320H100)
- B B Manufacturing Power Transmission Belts