Shop All Timing Belts
B B Manufacturing
1260-14MX-90, Timing Belt, Polyurethane, Carbon Tensile
Mfr # 1260-14MX-90
Zoro # G205353182
Free Shipping & Returns
$849.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Material Polyurethane
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Pitch Length 49.606 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 1260-14MX-90
- Zoro # G205353182
- UPC # 195057098923
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 49.606 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Material | Polyurethane |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Number of Teeth | 90 |
Weight | 3.6 lbs |
Finish | Carbon Tensile |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 224 in Outside Length, 6.25 in Top Width, 10 Ribs (10/5V2240)
- PIX Belt, C, 7/8 x 199 in. OC (C195)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- SUPER LUBE Multi-Purpose LubricantPump, 1 Qt. (51600)
- B B MANUFACTURING 660L050G, Timing Belt, Neoprene, Fiberglass (660L050G)
- B B MANUFACTURING 267-3M-15, Timing Belt, Neoprene, Fiberglass (267-3M-15)
- B B MANUFACTURING 350-5M-15, Timing Belt, Neoprene, Fiberglass (350-5M-15)
- B B MANUFACTURING 6T2.5/330, Timing Belt, Polyurethane, Steel (6T2.5/330)
- B B MANUFACTURING 1600-8M-85, Timing Belt, Neoprene, Fiberglass (1600-8M-85)
- B B MANUFACTURING 399-3M-09, Timing Belt, Neoprene, Fiberglass (399-3M-09)
- DAYTON Gearbelt, L, 160 Teeth, Length 60.0 In (1DHN5)
- B B Manufacturing Power Transmission Belts