Shop All Timing Belt Pulleys
B B Manufacturing
126-14MX37-3525, Timing Pulley, Cast Iron, Black Oxide
Mfr # 126-14MX37-3525
Zoro # G705355556
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3525
- Outside Dia. - Timing Belt Pulleys 21.996 inch
- Pitch Dia. (In.) 22.106 inch
- Material Cast Iron
- Width 21.996 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 126-14MX37-3525
- Zoro # G705355556
- UPC # 195057820647
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 21.996 inch |
Pitch Dia. (In.) | 22.106 inch |
Width | 21.996 inch |
Height | 2.5 inch |
Length | 21.996 inch |
Overall Length | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 3525 |
Material | Cast Iron |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 126 |
Finish | Black Oxide |
Weight | 112 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23JA452O000000)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- PARKER Air Regulator, 1 In. NPT, 400 cfm, 300 psi (R119-08CG/M2)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 28 Grooves (Y-28S-H)
- B B Manufacturing Timing Belt Pulleys