Shop All Timing Belts
B B Manufacturing
1256-8M-30, Timing Belt, Neoprene, Fiberglass
Mfr # 1256-8M-30
Zoro # G805352424
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Number of Teeth 157
- Standards ISO 9001:2015
- Height 9 inch
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1256-8M-30
- Zoro # G805352424
- UPC # 195057024847
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 49.449 inch |
Length | 1 inch |
Details
Material | Neoprene |
Number of Teeth | 157 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Weight | 0.525 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B22E)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-225 SST)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth (40B17H X 5/8 MPB)
- PARKER Filter, Barb/1/4 In, 10.1 CFM, Nylon, PK10 (4433-05-DQ)
- B B MANUFACTURING 1600-5M-15, Timing Belt, Neoprene, Fiberglass (1600-5M-15)
- B B MANUFACTURING 880-8M-85, Timing Belt, Neoprene, Fiberglass (880-8M-85)
- B B MANUFACTURING 25T5/1215, Timing Belt, Polyurethane, Steel (25T5/1215)
- B B MANUFACTURING 2100-14M-55, Timing Belt, Neoprene, Fiberglass (2100-14M-55)
- B B MANUFACTURING 1420-5M-15, Timing Belt, Neoprene, Fiberglass (1420-5M-15)
- B B MANUFACTURING 800H075G, Timing Belt, Neoprene, Fiberglass (800H075G)
- BANDO TimingBelt, Synchro-Link, Neoprene, 360H100 (360H100G)
- B B Manufacturing Timing Belts