Shop All Timing Belts
B B Manufacturing
1224-8MX-21, Timing Belt, Polyurethane, Carbon Tensile
Mfr # 1224-8MX-21
Zoro # G105351394
product price: $95.97
/ea
Free Shipping & Returns
$95.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type Single Sided
- Pitch Length 48.189 inch
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1224-8MX-21
- Zoro # G105351394
- UPC # 195057097032
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 48.189 inch |
Width | 6 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Weight | 0.75 lbs |
Number of Teeth | 153 |
Item | Timing Belt |
Material | Polyurethane |
Finish | Carbon Tensile |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 7/8-14 (190296-10S)
- MASTER PNEUMATIC FILTER REGULATOR (FR10-2L30)
- BETA 1 FILTERS Air/Oil Separator replacement for 22517775 / INGERSOLL RAND (B1AS0001531)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 74" (A74)
- B B MANUFACTURING 1225-5M-06, Timing Belt (1225-5M-06)
- B B MANUFACTURING 650-5P-15, Timing Belt, Neoprene, Fiberglass (650-5P-15)
- B B MANUFACTURING 25T5/1090, Timing Belt, Polyurethane, Steel (25T5/1090)
- B B MANUFACTURING 1200-8MX-62, Timing Belt, Polyurethane, Carbon Tensile (1200-8MX-62)
- B B MANUFACTURING 25T5/575, Timing Belt, Polyurethane, Steel (25T5/575)
- B B MANUFACTURING 1050-5M-15, Timing Belt, Neoprene, Fiberglass (1050-5M-15)
- D&D Timing Belt, H, 1.5 x 24in PL, T48 (240H150)
- B B Manufacturing Power Transmission Belts