Shop All Timing Belts
B B Manufacturing
1224-8MX-12, Timing Belt, Polyurethane, Carbon Tensile
Mfr # 1224-8MX-12
Zoro # G905351334
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 153
- Gearbelt Type Single Sided
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Polyurethane
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 1224-8MX-12
- Zoro # G905351334
- UPC # 195057096714
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 48.189 inch |
Width | 6 inch |
Length | 1 inch |
Details
Number of Teeth | 153 |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Polyurethane |
Standards | ISO 9001:2015 |
Weight | 0.72 lbs |
Item | Timing Belt |
Finish | Carbon Tensile |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-352, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 352 (352)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC16-4-4-A)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Yellow (HZY05030-50-G)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205NSE)
- B B MANUFACTURING 560-8M-30, Timing Belt, Neoprene, Fiberglass (560-8M-30)
- B B MANUFACTURING 560-8M-20, Timing Belt, Neoprene, Fiberglass (560-8M-20)
- B B MANUFACTURING 450-5M-06, Timing Belt (450-5M-06)
- B B MANUFACTURING 1360-8M-20, Timing Belt, Neoprene, Fiberglass (1360-8M-20)
- B B MANUFACTURING LL5M25, Timing Belt, Neoprene, Fiberglass (LL5M25)
- B B MANUFACTURING 275-5M-09, Timing Belt, Neoprene, Fiberglass (275-5M-09)
- B B MANUFACTURING 166-2P-06, Timing Belt, Neoprene, Fiberglass (166-2P-06)
- B B Manufacturing Timing Belts