Shop All Timing Belts
B B Manufacturing
1224-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 1224-8M-20
Zoro # G505351383
product price: $33.29
/ea
Sold in multiples of 2 for $66.58
$66.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight 0.34 lbs
- Pitch Length 48.189 inch
- Number of Teeth 153
- Gearbelt Type Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1224-8M-20
- Zoro # G505351383
- UPC # 195057987449
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 48.189 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.34 lbs |
Number of Teeth | 153 |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Black (ICH-ER3/4-300BK-400reel-1pc)
- TRITAN Insert Ball Brng, SB, 7/8in dia, Setscrew (SB205-14)
- OIL SAFE Fluid Storage Container, Drum, 10 L Capacity, 13.7 in H, 10 in Outiside Dia, Clear (101010)
- MTD Belt-V 5/8 X 64.5 (954-0350)
- B B MANUFACTURING 6T2.5/160, Timing Belt, Polyurethane, Steel (6T2.5/160)
- B B MANUFACTURING 4326-14M-55, Timing Belt, Neoprene, Fiberglass (4326-14M-55)
- B B MANUFACTURING 2400-8M-50, Timing Belt, Neoprene, Fiberglass (2400-8M-50)
- B B MANUFACTURING 25AT5/825, Timing Belt, Polyurethane, Steel (25AT5/825)
- B B MANUFACTURING 650-5P-15, Timing Belt, Neoprene, Fiberglass (650-5P-15)
- B B MANUFACTURING 312-3M-09, Timing Belt, Neoprene, Fiberglass (312-3M-09)
- D&D Timing Belt, 3M, 9 x 339mm PL, T113 (339-3M-09)
- B B Manufacturing Timing Belts