Shop All Tapered & QD Bushings
B B Manufacturing
1215x1, TL Bushing, C45 Steel, Black Oxide
Mfr # 1215x1
Zoro # G905366314
product price: $15.98
/ea
Sold in multiples of 4 for $63.92
$63.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 inch
- Length 1.75 inch
- Bolt Circle Dia. 1.75 inch
- Dimension B 1.5 inch
- Dimension D 1.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1215x1
- Zoro # G905366314
- UPC # 195057290655
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 inch |
Length | 1.75 inch |
Bolt Circle Dia. | 1.75 inch |
Dimension B | 1.5 inch |
Dimension D | 1.75 inch |
Outside Diameter | 2.875 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 0.8 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEREX Pressure Switch, 60-80 psi (CW207547AV)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR2-06-55)
- WILKERSON Separator, Condensate, Dia.: 4.625 (WSA-08-FM0)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 6ft long (L206-6)
- B B MANUFACTURING 1610x1-1/4, TL Bushing, C45 Steel, Black Oxide (1610x1-1/4)
- B B MANUFACTURING JAx16mm, QD Bushing, C45 Steel, Black Oxide, (JAx16mm)
- B B MANUFACTURING Ex1, QD Bushing, C45 Steel, Black Oxide, (Ex1)
- B B MANUFACTURING Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2-7/16)
- B B MANUFACTURING 1108x7/8, TL Bushing, C45 Steel, Black Oxide (1108x7/8)
- B B MANUFACTURING 1210x1, TL Bushing, C45 Steel, Black Oxide (1210x1)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 3/4 (R1 2 3/4)
- B B Manufacturing Bushings