Shop All Tapered & QD Bushings
B B Manufacturing
1210x28mm, TL Bushing, C45 Steel, Black Oxide
Mfr # 1210x28mm
Zoro # G305366198
product price: $13.50
/ea
Sold in multiples of 5 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 28.0 mm
- Length 1.75 inch
- Material Steel
- Dimension D 1.75 inch
- Bolt Circle Dia. 1.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1210x28mm
- Zoro # G305366198
- UPC # 195057290532
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 28.0 mm |
Length | 1.75 inch |
Dimension D | 1.75 inch |
Bolt Circle Dia. | 1.75 inch |
Dimension B | 1 inch |
Outside Diameter | 3.25 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 0.395 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- GATES Metric-Power V-Belts, XPA1650 (XPA1650)
- WESTWARD Hydraulic Hand Pump, 10,000 PSI (13X040)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24716N-676)
- B B MANUFACTURING P2x1-1/2, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/2)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- B B MANUFACTURING SKx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-5/8)
- B B MANUFACTURING Ex1, QD Bushing, C45 Steel, Black Oxide, (Ex1)
- B B MANUFACTURING Q1x1-15/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-15/16)
- B B MANUFACTURING Fx2-11/16, QD Bushing, C45 Steel, Black Oxide, (Fx2-11/16)
- BANDO QD Bore 1 15/16 (1.9375), Sds 1 15/16 (SDS 1 15/16)
- B B Manufacturing Tapered & QD Bushings