Shop All Tapered & QD Bushings
B B Manufacturing
1210x1-3/16SS, TL Bushing, Stainless Steel
Mfr # 1210x1-3/16SS
Zoro # G405365930
product price: $139.51
/ea
Free Shipping & Returns
$139.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/16 inch
- Length 1.75 inch
- Material Stainless Steel
- Standards ISO 9001:2015
- Weight 0.666 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1210x1-3/16SS
- Zoro # G405365930
- UPC # 195057565234
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/16 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Outside Diameter | 3.25 inch |
Width | 3.375 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Stainless Steel |
Standards | ISO 9001:2015 |
Weight | 0.666 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Chain, Stainless Steel (80-1SS OSL)
- WESTWARD Hose Extension with Swivel End, 12 In (3APF7)
- NSK NSK-LM501349, Tapered Inch Roller Bearing, LM501349 (LM501349)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3, PK3 (CB162424)
- B B MANUFACTURING Ex1, QD Bushing, C45 Steel, Black Oxide, (Ex1)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- B B MANUFACTURING P2x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/8)
- B B MANUFACTURING Ex1-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/8)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- B B MANUFACTURING JAx5/8, QD Bushing, C45 Steel, Black Oxide, (JAx5/8)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 11/16 (R1 2 11/16)
- B B Manufacturing Bushings