Shop All Timing Belt Pulleys
B B Manufacturing
120MP025-SFP4, Timing Pulley, Plastic
Mfr # 120MP025-SFP4
Zoro # G805357405
product price: $9.87
/ea
Sold in multiples of 6 for $59.22
$59.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 3.036 inch
- Width 6 inch
- Flange Dia. (In.) 3.22 inch
- Number of Teeth 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 120MP025-SFP4
- Zoro # G805357405
- UPC # 195057190306
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 3.036 inch |
Width | 6 inch |
Flange Dia. (In.) | 3.22 inch |
Pitch Dia. (In.) | 3.056 inch |
Length | 1 inch |
Height | 9 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 120 |
Bore Type | Minimum Plain Bore |
Material | Polycarbonate |
Weight | 0.062 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 160X190X15-R2LS32-S (160X190X15-R2LS32-S)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-03AS)
- U.S. MOTORS US Motors 3742, Condenser Fan, 3/4 HP, 1-Phase, 1075 RPM Motor (3742)
- ENERPAC Simplex P41 P42 Handle Kit (DD8066900)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B Manufacturing Pulleys & Sheaves