Shop All Timing Belt Pulleys
B B Manufacturing
120MP025-6A5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 120MP025-6A5
Zoro # G305357431
product price: $28.55
/ea
Sold in multiples of 2 for $57.10
$57.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 3.036 inch
- Material Aluminum
- Number of Teeth 120
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 120MP025-6A5
- Zoro # G305357431
- UPC # 195057000605
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 3.036 inch |
Pitch Dia. (In.) | 3.056 inch |
Width | 3.375 inch |
Details
Material | Aluminum |
Number of Teeth | 120 |
Setscrew | 2 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Motor, 4-Bolt, 12.2 cu. In. (CMM200-4RP)
- FESTO Manual Override AHB-MD/MF/MV (AHB-MD/MF/MV)
- SMITH BEARING Track Roller, Stud, Roller Dia. 4 In. (PCR-4)
- REELCRAFT Hose Assembly (S21-260043)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B Manufacturing Timing Belt Pulleys