Shop All Timing Belt Pulleys
B B Manufacturing
120-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized
Mfr # 120-3P15-6A4
Zoro # G705357550
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 4.481 inch
- Width 4.5 inch
- Setscrew 2
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 120-3P15-6A4
- Zoro # G705357550
- UPC # 195057812178
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 4.481 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 4.511 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 120 |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder AEVC-20-5-I-P (AEVC-20-5-I-P)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 14 Bolt (B402108)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 33 ft. Length, 145 psi (DMO 1610LS)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50BRDSRM04.00)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- B B Manufacturing Pulleys & Sheaves