Shop All Timing Belt Pulleys
B B Manufacturing
12-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 12-5P09-6FA3
Zoro # G305357264
product price: $11.76
/ea
Sold in multiples of 5 for $58.80
$58.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.707 inch
- Flange Dia. (In.) 0.875 inch
- Pitch Dia. (In.) 0.752 inch
- Number of Teeth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 12-5P09-6FA3
- Zoro # G305357264
- UPC # 195057812185
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.707 inch |
Flange Dia. (In.) | 0.875 inch |
Pitch Dia. (In.) | 0.752 inch |
Width | 0.875 inch |
Details
Number of Teeth | 12 |
Bore Type | Finished Bore |
Setscrew | 1 |
Item | Timing Belt Pulley |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUBIRD Avagard Braided Polyurethane Recoil Hose 1/4in x 15ft (PUBR1415)
- WESTWARD Grease Gun, Pistol, Hose, 6000 psi (4BY81)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 18 In (QS 3/4 L 18)
- TRITAN Roller Chain, Single Strand, Link (35-1R CL)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- B B Manufacturing Pulleys & Sheaves