Shop All Timing Belt Pulleys
B B Manufacturing
12-3P09M6CA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 12-3P09M6CA5
Zoro # G205356749
product price: $13.90
/ea
Sold in multiples of 4 for $55.60
$55.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5.0 mm
- Outside Dia. - Timing Belt Pulleys 0.421 inch
- Number of Teeth 12
- Bore Type Finished Bore
- Pitch Dia. (In.) 0.451 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 12-3P09M6CA5
- Zoro # G205356749
- UPC # 195057811799
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.421 inch |
Pitch Dia. (In.) | 0.451 inch |
Flange Dia. (In.) | 0.579 inch |
Width | 0.75 inch |
Height | 0.75 inch |
Length | 9 inch |
Details
Number of Teeth | 12 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.011 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- D&D 75" Outside Length, 1/2" Top Width, 1 Ribs (A73/4L750)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6305-2NSE9NR (6305-2NSE9NR)
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B Manufacturing Pulleys & Sheaves