Shop All Timing Belt Pulleys
B B Manufacturing
12-3M06M6CA4, Timing Pulley, Aluminum, Clear Anodized
Mfr # 12-3M06M6CA4
Zoro # G705356973
Sold in multiples of 5 for $71.20
$71.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 4.0 mm
- Outside Dia. - Timing Belt Pulleys 0.421 inch
- Flange Dia. (In.) 0.58 inch
- Setscrew 1
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 12-3M06M6CA4
- Zoro # G705356973
- UPC # 195057719903
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 4.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.421 inch |
Flange Dia. (In.) | 0.58 inch |
Width | 0.625 inch |
Pitch Dia. (In.) | 0.451 inch |
Details
Setscrew | 1 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 12 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (VAS 1 3/16)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (287211)
- DAYTON 4L400 V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (4L400)
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 7.5 MFD, 370/440 VAC (USA2206)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- TB WOODS Timing Pulley, 30H200-SD (30H200)
- B B Manufacturing Pulleys & Sheaves