Shop All Timing Belt Pulleys
B B Manufacturing
12-2P09-6CA1, Timing Pulley, Aluminum, Clear Anodized
Mfr # 12-2P09-6CA1
Zoro # G105356627
product price: $11.39
/ea
Sold in multiples of 6 for $68.34
$68.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/8 inch
- Outside Dia. - Timing Belt Pulleys 0.281 inch
- Flange Dia. (In.) 0.48 inch
- Setscrew 1
- Number of Teeth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 12-2P09-6CA1
- Zoro # G105356627
- UPC # 195057726673
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.281 inch |
Flange Dia. (In.) | 0.48 inch |
Width | 0.625 inch |
Pitch Dia. (In.) | 0.301 inch |
Details
Item | Timing Belt Pulley |
Setscrew | 1 |
Number of Teeth | 12 |
Material | Aluminum |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3-IN-ONE PtFE Lubricant, -50 to 500F, 4 Oz. (120039)
- FESTO Round Cylinder DSNU-32-40-PPS-A (DSNU-32-40-PPS-A)
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-25-13)
- FESTO Push-In L-Fitting QSL-G3/8-10 (QSL-G3/8-10)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB20H150 (TB20H150)
- B B Manufacturing Timing Belt Pulleys