Shop All Timing Belt Pulleys
B B Manufacturing
12-2P03M6CA4, Timing Pulley, Aluminum, Clear Anodized
Mfr # 12-2P03M6CA4
Zoro # G705356591
product price: $12.89
/ea
Sold in multiples of 5 for $64.45
$64.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 4.0 mm
- Outside Dia. - Timing Belt Pulleys 0.281 inch
- Flange Dia. (In.) 0.48 inch
- Material Aluminum
- Number of Teeth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 12-2P03M6CA4
- Zoro # G705356591
- UPC # 195057725751
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 4.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.281 inch |
Flange Dia. (In.) | 0.48 inch |
Width | 0.625 inch |
Pitch Dia. (In.) | 0.301 inch |
Details
Material | Aluminum |
Number of Teeth | 12 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L250 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (4L250)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR24-8-8-SS)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X04X04)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- B B Manufacturing Timing Belt Pulleys