Shop All Timing Belt Pulleys
B B Manufacturing
12-2P03-6CA1, Timing Pulley, Aluminum, Clear Anodized
Mfr # 12-2P03-6CA1
Zoro # G305356700
product price: $10.91
/ea
Sold in multiples of 6 for $65.46
$65.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/8 inch
- Outside Dia. - Timing Belt Pulleys 0.281 inch
- Setscrew 1
- Number of Teeth 12
- Width 0.625 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 12-2P03-6CA1
- Zoro # G305356700
- UPC # 195057725423
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.281 inch |
Width | 0.625 inch |
Pitch Dia. (In.) | 0.301 inch |
Flange Dia. (In.) | 0.48 inch |
Details
Setscrew | 1 |
Number of Teeth | 12 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-115)
- FESTO Push-In Connector CQ-12 (CQ-12)
- MILTON INDUSTRIES 1/4" NPT Female H-Style Coupler (S-1833)
- PIX Belt, AX Cogged, 1/2 x 42 in. OC (AX40)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B Manufacturing Pulleys & Sheaves