Shop All Timing Belt Pulleys
B B Manufacturing
11XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized
Mfr # 11XL037M6FA6
Zoro # G405356716
product price: $12.07
/ea
Sold in multiples of 6 for $72.42
$72.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.68 inch
- Width 1 inch
- Material Aluminum
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 11XL037M6FA6
- Zoro # G405356716
- UPC # 195057623620
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.68 inch |
Width | 1 inch |
Pitch Dia. (In.) | 0.7 inch |
Flange Dia. (In.) | 0.938 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Setscrew | 1 |
Number of Teeth | 11 |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/3 HP, 1725, 56C, 208-230/460V (WD13S2ACR)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel (30E668)
- PROLUBE Grease Injection Needle, 18 gal, 1-1/2" (44880)
- TIMKEN TIM-3482, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3482 (3482)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B Manufacturing Pulleys & Sheaves