Shop All Timing Belt Pulleys
B B Manufacturing
11XL037-DFM2, Timing Pulley, Plastic
Mfr # 11XL037-DFM2
Zoro # G805356750
product price: $7.13
/ea
Sold in multiples of 8 for $57.04
$57.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.68 inch
- Width 6 inch
- Setscrew 1
- Flange Dia. (In.) 0.938 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 11XL037-DFM2
- Zoro # G805356750
- UPC # 195057204874
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.68 inch |
Width | 6 inch |
Flange Dia. (In.) | 0.938 inch |
Pitch Dia. (In.) | 0.7 inch |
Height | 9 inch |
Length | 1 inch |
Overall Length | 0.813 inch |
Details
Setscrew | 1 |
Material | Acetal |
Number of Teeth | 11 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Weight | 0.018 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 62in PL, T124 (620H150)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G07)
- FESTO Clevis Foot CRLBN-40 (CRLBN-40)
- THRIVE Shearglide 905 Cutting Oil 55 Gal Drum (455237)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- TB WOODS Synchronous Plus, P28-8M-20-QT (P288M20)
- B B Manufacturing Pulleys & Sheaves