Shop All Timing Belt Pulleys
B B Manufacturing
11XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 11XL037-3FA3
Zoro # G505356456
product price: $12.25
/ea
Sold in multiples of 7 for $85.75
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.68 inch
- Flange Dia. (In.) 0.938 inch
- Number of Teeth 11
- Setscrew 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 11XL037-3FA3
- Zoro # G505356456
- UPC # 195057622326
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.68 inch |
Flange Dia. (In.) | 0.938 inch |
Width | 1 inch |
Pitch Dia. (In.) | 0.7 inch |
Details
Number of Teeth | 11 |
Setscrew | 1 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50074: 3/8-18 NPT Port, 1" Pin Dia, 750089 (750089)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-P10)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX300 (2/3VX300)
- PIX Belt, BB, 21/32 x 112.6 in. OC (BB108)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B Manufacturing Timing Belt Pulleys