Shop All Pulley Parts
B B Manufacturing
11XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized
Mfr # 11XL-PS6A
Zoro # G705368440
product price: $30.84
/ea
Sold in multiples of 2 for $61.68
$61.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Teeth 11
- Width 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 11XL-PS6A
- Zoro # G705368440
- UPC # 195057101531
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Item | Timing Pulley Stock |
Material | Aluminum |
Number of Teeth | 11 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- TRITAN Needle Bearing, Inner Race, Inch, 1.5-in. Bore Dia., 1.75-in. Outside Dia., 1.25-in. Width (MI24)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-2U)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-6FO)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B Manufacturing Pulleys & Sheaves