Shop All Timing Belt Pulleys
B B Manufacturing
11MP025-SFP0, Timing Pulley, Plastic
Mfr # 11MP025-SFP0
Zoro # G205356305
product price: $3.83
/ea
Sold in multiples of 14 for $53.62
$53.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/32 inch
- Outside Dia. - Timing Belt Pulleys 0.26 inch
- Width 6 inch
- Flange Dia. (In.) 0.45 inch
- Number of Teeth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 11MP025-SFP0
- Zoro # G205356305
- UPC # 195057190016
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/32 inch |
Outside Dia. - Timing Belt Pulleys | 0.26 inch |
Width | 6 inch |
Flange Dia. (In.) | 0.45 inch |
Pitch Dia. (In.) | 0.28 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 11 |
Material | Polycarbonate |
Bore Type | Minimum Plain Bore |
Weight | 0.003 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stumpy Spout Lid, HDPE, Yellow, 1 in Spout Outlet (100509)
- DAYTON Roller Chain, Riveted, 50-2 ANSI, 10 ft. (2YDY7)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT In Line Swivel Fitting, PK 6 (FS04-D6)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-07A)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B Manufacturing Pulleys & Sheaves