Shop All Timing Belt Pulleys
B B Manufacturing
11MP025-DFP0, Timing Pulley, Plastic
Mfr # 11MP025-DFP0
Zoro # G405356242
Sold in multiples of 10 for $51.30
$51.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/32 inch
- Outside Dia. - Timing Belt Pulleys 0.26 inch
- Material Polycarbonate
- Number of Teeth 11
- Pitch Dia. (In.) 0.28 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 11MP025-DFP0
- Zoro # G405356242
- UPC # 195057189690
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/32 inch |
Outside Dia. - Timing Belt Pulleys | 0.26 inch |
Pitch Dia. (In.) | 0.28 inch |
Flange Dia. (In.) | 0.45 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Material | Polycarbonate |
Number of Teeth | 11 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Weight | 0.004 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015G1S-2U)
- CLESCO F2PH-BL-100 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-100)
- WORLD WIDE FITTINGS JIC Flare Nut (5105X06CFT)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFP50)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B Manufacturing Timing Belt Pulleys