Shop All Timing Belt Pulleys
B B Manufacturing
11MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 11MP012M6CA3
Zoro # G705356416
product price: $9.93
/ea
Sold in multiples of 7 for $69.51
$69.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3.0 mm
- Outside Dia. - Timing Belt Pulleys 0.26 inch
- Bore Type Finished Bore
- Flange Dia. (In.) 0.45 inch
- Pitch Dia. (In.) 0.28 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 11MP012M6CA3
- Zoro # G705356416
- UPC # 195057001114
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.26 inch |
Flange Dia. (In.) | 0.45 inch |
Pitch Dia. (In.) | 0.28 inch |
Width | 0.625 inch |
Length | 9 inch |
Height | 0.625 inch |
Overall Length | 0.437 inch |
Details
Bore Type | Finished Bore |
Setscrew | 1 |
Number of Teeth | 11 |
Item | Timing Belt Pulley |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.001 lbs |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X02X04)
- FLEXZILLA Pro Heavy Duty Plug, 1/2" FNPT, 1/2" Bod (A55830FZ)
- DAYTON 4X817 Flange Mount Bearing (2 Bolt) (4X817)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 1/4" x 3/8" Male NPT (NSC1/4-N3)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B Manufacturing Pulleys & Sheaves