Shop All Timing Belt Pulleys
B B Manufacturing
11MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized
Mfr # 11MP012-6CA1
Zoro # G204861084
Sold in multiples of 7 for $69.51
$69.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/8 inch
- Outside Dia. - Timing Belt Pulleys 0.26 inch
- Setscrew 1
- Flange Dia. (In.) 0.45 inch
- Number of Teeth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 11MP012-6CA1
- Zoro # G204861084
- UPC # 195057000018
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.26 inch |
Flange Dia. (In.) | 0.45 inch |
Width | 0.625 inch |
Pitch Dia. (In.) | 0.28 inch |
Overall Length | 0.438 inch |
Length | 9 inch |
Height | 0.625 inch |
Details
Setscrew | 1 |
Item | Timing Belt Pulley |
Number of Teeth | 11 |
Bore Type | Finished Bore |
Material | Aluminum |
Weight | 0.005 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE AX25 Cogged V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (AX25-2)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6013 (6013)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 275 psi (SA12-1A275)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 50Teeth, RH, Bronze (GB1079)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B Manufacturing Pulleys & Sheaves