Shop All Timing Belts
B B Manufacturing
1164-2P-06, Timing Belt, Neoprene, Fiberglass
Mfr # 1164-2P-06
Zoro # G705356836
product price: $13.65
/ea
Sold in multiples of 7 for $95.55
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
- Height 9 inch
- Pitch Length 45.827 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1164-2P-06
- Zoro # G705356836
- UPC # 195057973022
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 45.827 inch |
Width | 6 inch |
Length | 1 inch |
Details
Material | Neoprene |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Weight | 0.04 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 582 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Bushing Tb, 4545 4 1/8 (4545 4 1/8)
- ZORO SELECT Barbed Hose Fitting, Straight, 3/8 in Hose ID, Hose Barb x NPT, Male x Female, Hex, Brass, 6AFN3 (6AFN3)
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- NEW DEPARTURE HYATT Double Row Ball Bearings (45507)
- B B MANUFACTURING 159-3M-15, Timing Belt, Neoprene, Fiberglass (159-3M-15)
- B B MANUFACTURING 695-5M-09, Timing Belt, Neoprene, Fiberglass (695-5M-09)
- B B MANUFACTURING 695-5M-06, Timing Belt (695-5M-06)
- B B MANUFACTURING 6T2.5/160, Timing Belt, Polyurethane, Steel (6T2.5/160)
- B B MANUFACTURING 680-8M-30, Timing Belt, Neoprene, Fiberglass (680-8M-30)
- B B MANUFACTURING 3500-14M-115, Timing Belt, Neoprene, Fiberglass (3500-14M-115)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-30 (1800-8MGT-30)
- B B Manufacturing Timing Belts