Shop All Timing Belts
B B Manufacturing
1160-8M-30, Timing Belt, Neoprene, Fiberglass
Mfr # 1160-8M-30
Zoro # G305356458
product price: $44.75
/ea
Sold in multiples of 2 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Standards ISO 9001:2015
- Number of Teeth 145
- Height 9 inch
- Weight 0.482 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1160-8M-30
- Zoro # G305356458
- UPC # 195057024724
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 45.669 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Number of Teeth | 145 |
Weight | 0.482 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Material | Neoprene |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK144-QT (AK144)
- BANJO 3" Barbed x MNPT Adapter (HB300)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125)
- DYNABRADE Spindle (53552)
- B B MANUFACTURING 824-8M-20, Timing Belt, Neoprene, Fiberglass (824-8M-20)
- B B MANUFACTURING 600-3P-09, Timing Belt, Neoprene, Fiberglass (600-3P-09)
- B B MANUFACTURING 1000-8MX-36, Timing Belt, Polyurethane, Carbon Tensile (1000-8MX-36)
- B B MANUFACTURING 350-5M-15, Timing Belt, Neoprene, Fiberglass (350-5M-15)
- B B MANUFACTURING 2000-8M-20, Timing Belt, Neoprene, Fiberglass (2000-8M-20)
- B B MANUFACTURING 680-8M-30, Timing Belt, Neoprene, Fiberglass (680-8M-30)
- OPTIBELT Belt, Synchronous; 8MM Pitch; 600MM Pitch Len (600-8M-30)
- B B Manufacturing Timing Belts