Shop All Timing Belts
B B Manufacturing
1135-5M-25, Timing Belt, Neoprene, Fiberglass
Mfr # 1135-5M-25
Zoro # G805354671
product price: $31.19
/ea
Sold in multiples of 2 for $62.38
$62.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Pitch Length 44.685 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type Single Sided
- Number of Teeth 227
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1135-5M-25
- Zoro # G805354671
- UPC # 195057985186
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 44.685 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Material | Neoprene |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Number of Teeth | 227 |
Standards | ISO 9001:2015 |
Weight | 0.26 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC CD411M, Metal Dust Cap for CR400 (CD411M)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2430 (RPF2430)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- SMC Union Elbow, 90 Deg, 10mm, TubexTube (KQ2L10-00A)
- B B MANUFACTURING 180-3M-06, Timing Belt, Neoprene, Fiberglass (180-3M-06)
- B B MANUFACTURING 187L050G, Timing Belt, Neoprene, Fiberglass (187L050G)
- B B MANUFACTURING 16T10/410, Timing Belt, Polyurethane, Steel (16T10/410)
- B B MANUFACTURING 2000-D5M-15, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (2000-D5M-15)
- B B MANUFACTURING 25T5/455, Timing Belt, Polyurethane, Steel (25T5/455)
- B B MANUFACTURING 335-5M-25, Timing Belt, Neoprene, Fiberglass (335-5M-25)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 025 x 10in PL, T125 (100MXL025)
- B B Manufacturing Timing Belts