Shop All Timing Belt Pulleys
B B Manufacturing
112-8P30-2517, Timing Pulley, Cast Iron, Black Oxide
Mfr # 112-8P30-2517
Zoro # G705355112
product price: $256.84
/ea
Free Shipping & Returns
$256.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 11.175 inch
- Width 12 inch
- Number of Teeth 112
- Pitch Dia. (In.) 11.229 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 112-8P30-2517
- Zoro # G705355112
- UPC # 195057814271
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 11.175 inch |
Width | 12 inch |
Pitch Dia. (In.) | 11.229 inch |
Length | 2 inch |
Height | 12 inch |
Overall Length | 1.75 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Item | Timing Belt Pulley |
Number of Teeth | 112 |
Bore Type | Taper Lock Bushing |
Material | Cast Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 15.864 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 59'' (4L590)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.25-in. OD (AK44 X 3/4)
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- CENTURY Motor, 1/30, 1/150, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHY-954 (954)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 36mm (8GTR-800-36)
- B B Manufacturing Timing Belt Pulleys