Shop All Timing Belt Pulleys
B B Manufacturing
112-14MX90-4535, Timing Pulley, Cast Iron, Black Oxide
Mfr # 112-14MX90-4535
Zoro # G105355286
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$915.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 4535
- Outside Dia. - Timing Belt Pulleys 19.54 inch
- Bore Type Taper Lock Bushing
- Width 19.54 inch
- Number of Teeth 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 112-14MX90-4535
- Zoro # G105355286
- UPC # 195057821415
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 19.54 inch |
Width | 19.54 inch |
Pitch Dia. (In.) | 19.65 inch |
Overall Length | 4.203 inch |
Height | 4.203 inch |
Length | 19.54 inch |
Details
Bushing Required - Timing Belt Pulleys | 4535 |
Bore Type | Taper Lock Bushing |
Number of Teeth | 112 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 173 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" MNPT x ORFS 316 SS Male Connector (4-4 FLO-SS)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- SPEEDAIRE Inline Air Filter, 1/4 In (1A483)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B Manufacturing Timing Belt Pulleys