Shop All Timing Belt Pulleys
B B Manufacturing
112-14MX37-3525, Timing Pulley, Cast Iron, Black Oxide
Mfr # 112-14MX37-3525
Zoro # G505355114
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3525
- Outside Dia. - Timing Belt Pulleys 19.54 inch
- Number of Teeth 112
- Pitch Dia. (In.) 19.65 inch
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 112-14MX37-3525
- Zoro # G505355114
- UPC # 195057820630
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 19.54 inch |
Pitch Dia. (In.) | 19.65 inch |
Width | 20 inch |
Height | 20 inch |
Overall Length | 2.5 inch |
Length | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | 3525 |
Number of Teeth | 112 |
Bore Type | Taper Lock Bushing |
Material | Cast Iron |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 89.1 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-125 One-Piece Clamping Collar (1C-125)
- DDS Shaft Seal, TC, 29mm ID, Nitrile Rubber (294206TC)
- FESTO Standards-Based Cylinder DSNU-12-25-P-A (DSNU-12-25-P-A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (60BS20H X 1 1/4)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- POWERDRIVE Gearbelt Pulley, L, 60 Grooves (60LH100)
- B B Manufacturing Timing Belt Pulleys