Shop All Timing Belt Pulleys
B B Manufacturing
112-14MX20-3525, Timing Pulley, Cast Iron, Black Oxide
Mfr # 112-14MX20-3525
Zoro # G805355111
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3525
- Outside Dia. - Timing Belt Pulleys 19.54 inch
- Number of Teeth 112
- Pitch Dia. (In.) 19.65 inch
- Width 20 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 112-14MX20-3525
- Zoro # G805355111
- UPC # 195057820289
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 19.54 inch |
Pitch Dia. (In.) | 19.65 inch |
Width | 20 inch |
Height | 20 inch |
Length | 4 inch |
Overall Length | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 3525 |
Item | Timing Belt Pulley |
Number of Teeth | 112 |
Bore Type | Taper Lock Bushing |
Material | Cast Iron |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 60 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 36 # of Teeth (50BS36 X 1 1/2)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 3/8, PK5 (87000-06-06)
- DAYTON 4/B93 Banded V-Belt, 96-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V557)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2800-14MGT-115 (2800-14MGT-115)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B Manufacturing Pulleys & Sheaves