Shop All Timing Belt Pulleys
B B Manufacturing
112-14MX125-6050, Timing Pulley, Cast Iron, Black Oxide
Mfr # 112-14MX125-6050
Zoro # G905354748
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,559.27
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 6050
- Outside Dia. - Timing Belt Pulleys 19.54 inch
- Pitch Dia. (In.) 19.65 inch
- Bore Type Taper Lock Bushing
- Number of Teeth 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 112-14MX125-6050
- Zoro # G905354748
- UPC # 195057821736
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 19.54 inch |
Pitch Dia. (In.) | 19.65 inch |
Width | 19.54 inch |
Length | 19.54 inch |
Overall Length | 5.609 inch |
Height | 5.609 inch |
Details
Bushing Required - Timing Belt Pulleys | 6050 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 112 |
Material | Cast Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 317 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-2687, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2687 (2687)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 86in PL, T172 (860H200)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 8.00 in OD (3V802)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 928767, Suction, 25 micron (ZX-928767)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B Manufacturing Pulleys & Sheaves