Shop All Timing Belt Pulleys
B B Manufacturing
110MP025MDFP8, Timing Pulley
Mfr # 110MP025MDFP8
Zoro # G705355303
product price: $12.95
/ea
Sold in multiples of 4 for $51.80
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 2.781 inch
- Pitch Dia. (In.) 2.801 inch
- Number of Teeth 110
- Flange Dia. (In.) 2.97 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 110MP025MDFP8
- Zoro # G705355303
- UPC # 195057204263
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.781 inch |
Pitch Dia. (In.) | 2.801 inch |
Flange Dia. (In.) | 2.97 inch |
Width | 6 inch |
Length | 1 inch |
Height | 9 inch |
Overall Length | 0.688 inch |
Details
Number of Teeth | 110 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Polycarbonate |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.063 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4, 1/12 HP, 115V AC, 1,725/1,140 Nameplate RPM (048S17T366)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 12 oz. (60012CL)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6202RSR)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/4 in Thread (6AFP6)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB20H150 (TB20H150)
- B B Manufacturing Timing Belt Pulleys